SPARTEX HEX HD SCR A4-80 10X12 SW17 093348010 12
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X12EFA4-80
Rubix:268A3734
Manufacturer :093348010 12
EAN:4043377275714


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD SCR A4-80 10X12 SW17 093348010 12
Hexagon head screws A4-80 10X12 SW17 DIN 933
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 10 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 27.39 excl. VAT
/ 100 pieces
£ 32.87 incl. VAT
- Usually arrives within 14 working days
Length
12 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10