SPARTEX HEX HD BOLTS A4-80 22X95 SW32 093148022 95
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH22X95PFA4-80
Rubix:268A4511
Manufacturer :093148022 95
EAN:4043377401229


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 22X95 SW32 093148022 95
Hexagon head bolts A4-80 22X95 SW32 DIN 931
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 22 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m22 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 123.61 excl. VAT
/ 25 pieces
£ 148.33 incl. VAT
- Usually arrives within 14 working days
Length
95 mm
Material/finishing
Quality Grade
Threading diameter
22 mm
Standard
Metrical diameter
m22