SPARTEX TH10X20EFA2-70-HEX HEAD SCREWS A2-70 10X20 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X20EFA2-70
Rubix:264A8047
Manufacturer :0933210 20
EAN:4043377088680


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH10X20EFA2-70-HEX HEAD SCREWS A2-70 10X20 SW17
Hexagon head screws A2-70 10X20 SW17 DIN 933
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 15.39 excl. VAT
/ 100 pieces
£ 18.47 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10