SPARTEX TH10X30EFA2-80-HEX HEAD SCREWS A2-80 10X30 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X30EFA2-80
Rubix:264A8058
Manufacturer :093328010 30
EAN:4043377343253


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2 |
Product details : SPARTEX TH10X30EFA2-80-HEX HEAD SCREWS A2-80 10X30 SW17
Hexagon head screws A2-80 10X30 SW17 DIN 933
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2 |
| Threading diameter | 10 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 23.91 excl. VAT
/ 100 pieces
£ 28.69 incl. VAT
- In stock: Next day delivery
Length
30 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10