SPARTEX HEX HD SCR A2-70 22X35 SW32 0933222 35

Hexagon screws with total thread

See technical information

References

Spartex:TH22X35EFA2-70
Rubix:268A4449
Manufacturer :0933222 35
EAN:4043377090188
brand logo

Technical specifications

Length35 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
See all Specifications

Product details : SPARTEX HEX HD SCR A2-70 22X35 SW32 0933222 35


Hexagon head screws A2-70 22X35 SW32 DIN 933

Technical specifications


Attributes
Length35 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
StandardDIN 933
Thread surfacetotal
Metrical diameterM22
Type of imprinthexagonal (hex)
Threading diameter22 mm
£ 43.16 excl. VAT
/ 25 pieces
£ 51.79 incl. VAT
  • Usually arrives within 14 working days

Length

35 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M22