SPARTEX TH10X65EFA4-80-HEX HEAD SCREWS A4-80 10X65 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X65EFA4-80
Rubix:264A8102
Manufacturer :093348010 65
EAN:4043377096708


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX TH10X65EFA4-80-HEX HEAD SCREWS A4-80 10X65 SW17
Hexagon head screws A4-80 10X65 SW17 DIN 933
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 10 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 27.12 excl. VAT
/ 50 pieces
£ 32.54 incl. VAT
- In stock: Next day delivery
Length
65 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10