SPARTEX HEX HD SCR A4-70 20X55 SW30 0933420 55
Hexagon screws with total thread
See technical informationReferences
Spartex:TH20X55EFA4-70
Rubix:268A4327
Manufacturer :0933420 55
EAN:4043377094537


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 20X55 SW30 0933420 55
Hexagon head screws A4-70 20X55 SW30 DIN 933
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 20 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m20 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 38.42 excl. VAT
/ 25 pieces
£ 46.10 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
20 mm
Standard
Metrical diameter
m20