SPARTEX TH6X90EFA4-70-HEX HEAD SCREWS A4-70 6X90 SW10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X90EFA4-70
Rubix:264A8754
Manufacturer :093346 90
EAN:4043377096227


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH6X90EFA4-70-HEX HEAD SCREWS A4-70 6X90 SW10
Hexagon head screws A4-70 6X90 SW10 DIN 933
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 22.10 excl. VAT
/ 100 pieces
£ 26.52 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6