SPARTEX TH6X35EFA4-70-HEX HEAD SCREWS A4-70 6X35 SW10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X35EFA4-70
Rubix:264A8694
Manufacturer :093346 35
EAN:4043377096111


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH6X35EFA4-70-HEX HEAD SCREWS A4-70 6X35 SW10
Hexagon head screws A4-70 6X35 SW10 DIN 933
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 6 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m6 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 22.42 excl. VAT
/ 200 pieces
£ 26.90 incl. VAT
- In stock: Next day delivery
Length
Select...
Material/finishing
Quality Grade
Threading diameter
6 mm
Standard
Metrical diameter
m6