SPARTEX TH12X18EFA2-70-HEX HEAD SCREWS A2-70 12X18 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X18EFA2-70
Rubix:264A8176
Manufacturer :0933212 18
EAN:4043377270139


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX TH12X18EFA2-70-HEX HEAD SCREWS A2-70 12X18 SW19
Hexagon head screws A2-70 12X18 SW19 DIN 933
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 12 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ 50 pieces
£ 22.63 incl. VAT
- In stock: Next day delivery
Length
18 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12