SPARTEX TH16X170EFA2-70-HEX HEAD SCREWS A2-70 16X170 SW24
Hexagon screws with total thread
See technical informationReferences
Spartex:TH16X170EFA2-70
Rubix:264A8408
Manufacturer :0933216 170
EAN:4043377089403


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX TH16X170EFA2-70-HEX HEAD SCREWS A2-70 16X170 SW24
Hexagon head screws A2-70 16X170 SW24 DIN 933
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 16 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m16 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 23.86 excl. VAT
/ 10 pieces
£ 28.64 incl. VAT
- In stock: Next day delivery
Length
Select...
Material/finishing
Quality Grade
Threading diameter
16 mm
Standard
Metrical diameter
m16