SPARTEX HEX HD BOLTS A4-50 42X250 SW65 0931442 250
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH42X250PFA4-50
Rubix:268A5310
Manufacturer :0931442 250
EAN:4043377272706


Technical specifications
| Length | 250 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
Product details : SPARTEX HEX HD BOLTS A4-50 42X250 SW65 0931442 250
Hexagon head bolts A4-50 42X250 SW65 DIN 931
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
| Threading diameter | 42 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m42 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 450.04 excl. VAT
/ 5 pieces
£ 540.05 incl. VAT
- Usually arrives within 14 working days
Length
250 mm
Material/finishing
Quality Grade
Threading diameter
42 mm
Standard
Metrical diameter
m42