SPARTEX TH12X75EFA4-80-HEX HEAD SCREWS A4-80 12X75 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X75EFA4-80
Rubix:264A8242
Manufacturer :093348012 75
EAN:4043377227201


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH12X75EFA4-80-HEX HEAD SCREWS A4-80 12X75 SW19
Hexagon head screws A4-80 12X75 SW19 DIN 933
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 23.56 excl. VAT
/ 25 pieces
£ 28.27 incl. VAT
- In stock: Next day delivery
Length
75 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12