SPARTEX HEX HD BOLTS A4-50 42X170 SW65 0931442 170
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH42X170PFA4-50
Rubix:268A5288
Manufacturer :0931442 170
EAN:4043377272621


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD BOLTS A4-50 42X170 SW65 0931442 170
Hexagon head bolts A4-50 42X170 SW65 DIN 931
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M42 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 329.66 excl. VAT
/ 5 pieces
£ 395.60 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M42