SPARTEX TH12X85EFA2-70-HEX HEAD SCREWS A2-70 12X85 SW19
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:TH12X85EFA2
Spartex:TH12X85EFA2-70
Rubix:264A8251
Manufacturer :0933212 85
EAN:4043377258175


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH12X85EFA2-70-HEX HEAD SCREWS A2-70 12X85 SW19
Hexagon head screws A2-70 12X85 SW19 DIN 933
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 14.23 excl. VAT
/ 25 pieces
£ 17.08 incl. VAT
- In stock: Next day delivery
Length
85 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12