SPARTEX TH14X95EFA2-70-HEX HEAD SCREWS A2-70 14X95 SW22
Hexagon screws with total thread
See technical informationReferences
Spartex:TH14X95EFA2-70
Rubix:264A8370
Manufacturer :0933214 95
EAN:4043377270160


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH14X95EFA2-70-HEX HEAD SCREWS A2-70 14X95 SW22
Hexagon head screws A2-70 14X95 SW22 DIN 933
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 54.88 excl. VAT
/ 50 pieces
£ 65.85 incl. VAT
- In stock: Next day delivery
Length
95 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14