SPARTEX TH16X30EFA4-80-HEX HEAD SCREWS A4-80 16X30 SW24
Hexagon screws with total thread
See technical informationReferences
Spartex:TH16X30EFA4-80
Rubix:264A8427
Manufacturer :093348016 30
EAN:4043377097033


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH16X30EFA4-80-HEX HEAD SCREWS A4-80 16X30 SW24
Hexagon head screws A4-80 16X30 SW24 DIN 933
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 26.11 excl. VAT
/ 25 pieces
£ 31.33 incl. VAT
- In stock: Next day delivery
Length
30 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16