SPARTEX TH18X85EFA4-70-HEX HEAD SCREWS A4-70 18X85 SW27
Hexagon screws with total thread
See technical informationReferences
Spartex:TH18X85EFA4-70
Rubix:264A8555
Manufacturer :0933418 85
EAN:4043377274571


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH18X85EFA4-70-HEX HEAD SCREWS A4-70 18X85 SW27
Hexagon head screws A4-70 18X85 SW27 DIN 933
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 18 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m18 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 72.67 excl. VAT
/ 25 pieces
£ 87.21 incl. VAT
- In stock: Next day delivery
Length
85 mm
Material/finishing
Quality Grade
Threading diameter
18 mm
Standard
Metrical diameter
m18