SPARTEX HEX HD SCR A2-70 20X40 SW30 0933220 40
Hexagon screws with total thread
See technical informationReferences
Spartex:TH20X40EFA2-70
Rubix:268A4299
Manufacturer :0933220 40
EAN:4043377090010


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 20X40 SW30 0933220 40
Hexagon head screws A2-70 20X40 SW30 DIN 933
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 21.22 excl. VAT
/ 25 pieces
£ 25.46 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20