SPARTEX HEX HD SCR A4-80 22X100 SW32 093348022 100
Hexagon screws with total thread
See technical informationReferences
Spartex:TH22X100EFA4-80
Rubix:268A4397
Manufacturer :093348022 100
EAN:4043377401472


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 22X100 SW32 093348022 100
Hexagon head screws A4-80 22X100 SW32 DIN 933
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M22 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 116.91 excl. VAT
/ 25 pieces
£ 140.29 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M22