SPARTEX HEX HD SCR A4-80 4X80 SW7 09334804 80
Hexagon screws with total thread
See technical informationReferences
Spartex:TH4X80EFA4-80
Rubix:268A5457
Manufacturer :09334804 80
EAN:4043377276322


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 4X80 SW7 09334804 80
Hexagon head screws A4-80 4X80 SW7 DIN 933
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 38.26 excl. VAT
/ 100 pieces
£ 45.91 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M4