SPARTEX HEX HD SCR A2-70 24X170 SW36 0933224 170
Hexagon screws with total thread
See technical informationReferences
Spartex:TH24X170EFA2-70
Rubix:268A4554
Manufacturer :0933224 170
EAN:4043377090362


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 24X170 SW36 0933224 170
Hexagon head screws A2-70 24X170 SW36 DIN 933
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 50.54 excl. VAT
/ 10 pieces
£ 60.65 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24