SPARTEX HEX HD SCR A4-80 27X140 SW41 093348027 140
Hexagon screws with total thread
See technical informationReferences
Spartex:TH27X140EFA4-80
Rubix:268A4728
Manufacturer :093348027 140
EAN:4043377245816


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 27X140 SW41 093348027 140
Hexagon head screws A4-80 27X140 SW41 DIN 933
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M27 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 129.21 excl. VAT
/ 10 pieces
£ 155.05 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M27