SPARTEX HEX HD SCR A2-70 27X90 SW41 0933227 90

Hexagon screws with total thread

See technical information

References

Spartex:TH27X90EFA2-70
Rubix:268A4817
Manufacturer :0933227 90
EAN:4043377090713
brand logo

Technical specifications

Length90 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
See all Specifications

Product details : SPARTEX HEX HD SCR A2-70 27X90 SW41 0933227 90


Hexagon head screws A2-70 27X90 SW41 DIN 933

Technical specifications


Attributes
Length90 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
StandardDIN 933 / ISO 4017
Thread surfacetotal
Metrical diameterM27
Type of imprinthexagonal (hex)
Threading diameter27 mm
£ 33.83 excl. VAT
/ 10 pieces
£ 40.59 incl. VAT
  • Usually arrives within 14 working days

Length

90 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M27