SPARTEX HEX HD SCR A2-50 2X14 SW4 093322 14
Hexagon screws with total thread
See technical informationReferences
Spartex:TH2X14EFA2-50
Rubix:268A4831
Manufacturer :093322 14
EAN:4043377089809


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
Product details : SPARTEX HEX HD SCR A2-50 2X14 SW4 093322 14
Hexagon head screws A2-50 2X14 SW4 DIN 933
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
| Threading diameter | 2 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m2 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 52.50 excl. VAT
/ 1,000 pieces
£ 63.00 incl. VAT
- Usually arrives within 14 working days
Length
14 mm
Material/finishing
Quality Grade
Threading diameter
2 mm
Standard
Metrical diameter
m2