SPARTEX HEX HD SCR A4-50 2X14 SW4 093342 14
Hexagon screws with total thread
See technical informationReferences
Spartex:TH2X14EFA4-50
Rubix:268A4832
Manufacturer :093342 14
EAN:4043377094308


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 2X14 SW4 093342 14
Hexagon head screws A4-50 2X14 SW4 DIN 933
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M2 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 81.10 excl. VAT
/ 1,000 pieces
£ 97.32 incl. VAT
- Usually arrives within 14 working days
Length
14 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M2