SPARTEX TH16X45PFA4-70-HEXAGON HEAD BOLTS A4-70 16X45 SW24
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X45PFA4-70
Rubix:264A8441
Manufacturer :0931416 45
EAN:4043377271792


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH16X45PFA4-70-HEXAGON HEAD BOLTS A4-70 16X45 SW24
Hexagon head bolts A4-70 16X45 SW24 DIN 931
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 46.95 excl. VAT
/ 25 pieces
£ 56.34 incl. VAT
- In stock: Next day delivery
Length
45 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16