SPARTEX HEX HD BOLTS A4-80 27X70 SW41 093148027 70
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH27X70PFA4-80
Rubix:268A4800
Manufacturer :093148027 70
EAN:4043377274175


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 27X70 SW41 093148027 70
Hexagon head bolts A4-80 27X70 SW41 DIN 931
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M27 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 100.41 excl. VAT
/ 10 pieces
£ 120.50 incl. VAT
- Usually arrives within 14 working days
Length
70 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M27