References
Spartex:TH2X6EFA2-50
Rubix:268A4845
Manufacturer :093322 6
EAN:4043377089854


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 2X6 SW4 093322 6
Hexagon head screws A2-50 2X6 SW4 DIN 933
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M2 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 33.60 excl. VAT
/ 1,000 pieces
£ 40.32 incl. VAT
- Usually arrives within 14 working days
Length
6 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M2