SPARTEX HEX HD SCR A4-80 33X120 SW50 093348033 120
Hexagon screws with total thread
See technical informationReferences
Spartex:TH33X120EFA4-80
Rubix:268A4976
Manufacturer :093348033 120
EAN:4043377246035


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 33X120 SW50 093348033 120
Hexagon head screws A4-80 33X120 SW50 DIN 933
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M33 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 204.16 excl. VAT
/ 10 pieces
£ 244.99 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M33