SPARTEX HEX HD SCR A4-70 36X150 SW55 0933436 150
Hexagon screws with total thread
See technical informationReferences
Spartex:TH36X150EFA4-70
Rubix:268A5095
Manufacturer :0933436 150
EAN:4043377095602


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 36X150 SW55 0933436 150
Hexagon head screws A4-70 36X150 SW55 DIN 933
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M36 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 36 mm |
Show UNSPSC/ECL@SS
£ 88.47 excl. VAT
/ 5 pieces
£ 106.16 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M36