SPARTEX HEX HD SCR A4-80 36X150 SW55 093348036 150
Hexagon screws with total thread
See technical informationReferences
Spartex:TH36X150EFA4-80
Rubix:268A5096
Manufacturer :093348036 150
EAN:4043377246158


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 36X150 SW55 093348036 150
Hexagon head screws A4-80 36X150 SW55 DIN 933
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M36 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 36 mm |
Show UNSPSC/ECL@SS
£ 144.29 excl. VAT
/ 5 pieces
£ 173.15 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M36