SPARTEX HEX HD SCR A2-50 2.5X5 SW5 0933225 5
Hexagon screws with total thread
See technical informationReferences
Spartex:TH2,5X5EFA2-50
Rubix:268A4171
Manufacturer :0933225 5
EAN:4043377090560


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 2.5X5 SW5 0933225 5
Hexagon head screws A2-50 2,5X5 SW5 DIN 933
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M2.5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ 1,000 pieces
£ 53.16 incl. VAT
- Usually arrives within 14 working days
Length
5 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M2.5