SPARTEX HEX HD SCR A4-70 33X85 SW50 0933433 85
Hexagon screws with total thread
See technical informationReferences
Spartex:TH33X85EFA4-70
Rubix:268A5053
Manufacturer :0933433 85
EAN:4043377275004


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 33X85 SW50 0933433 85
Hexagon head screws A4-70 33X85 SW50 DIN 933
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 33 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m33 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 112.07 excl. VAT
/ 10 pieces
£ 134.48 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...