SPARTEX HEX HD SCR A4-70 36X200 SW55 0933436 200
Hexagon screws with total thread
See technical informationReferences
Spartex:TH36X200EFA4-70
Rubix:268A5121
Manufacturer :0933436 200
EAN:4043377275066


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 36X200 SW55 0933436 200
Hexagon head screws A4-70 36X200 SW55 DIN 933
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 36 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m36 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 114.12 excl. VAT
/ 5 pieces
£ 136.94 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...