SPARTEX HEX HD SCR A4-50 3X30 SW5.5 093343 30
Hexagon screws with total thread
See technical informationReferences
Spartex:TH3X30EFA4-50
Rubix:268A5238
Manufacturer :093343 30
EAN:4043377095282


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 3X30 SW5.5 093343 30
Hexagon head screws A4-50 3X30 SW5,5 DIN 933
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M3 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ 1,000 pieces
£ 40.44 incl. VAT
- Usually arrives within 14 working days
Length
30 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M3