SPARTEX HEX HD SCR A4-80 24X75 SW36 093348024 75
Hexagon screws with total thread
See technical informationReferences
Spartex:TH24X75EFA4-80
Rubix:268A4674
Manufacturer :093348024 75
EAN:4043377097446


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 24X75 SW36 093348024 75
Hexagon head screws A4-80 24X75 SW36 DIN 933
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 37.95 excl. VAT
/ 10 pieces
£ 45.53 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24