SPARTEX HEX HD SCR A4-50 42X130 SW65 0933442 130
Hexagon screws with total thread
See technical informationReferences
Spartex:TH42X130EFA4-50
Rubix:268A5270
Manufacturer :0933442 130
EAN:4043377275240


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 42X130 SW65 0933442 130
Hexagon head screws A4-50 42X130 SW65 DIN 933
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M42 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 264.00 excl. VAT
/ 5 pieces
£ 316.80 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M42