SPARTEX HEX HD SCR A2-70 6X200 SW10 093326 200
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X200EFA2-70
Rubix:268A5633
Manufacturer :093326 200
EAN:4043377362216


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 6X200 SW10 093326 200
Hexagon head screws A2-70 6X200 SW10 DIN 933
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 237.54 excl. VAT
/ 50 pieces
£ 285.04 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6