SPARTEX HEX HD BOLTS A2-70 24X500 SW36 0931224 500
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X500PFA2-70
Rubix:268A4639
Manufacturer :0931224 500
EAN:4043377081506


Technical specifications
| Length | 500 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 24X500 SW36 0931224 500
Hexagon head bolts A2-70 24X500 SW36 DIN 931
Technical specifications
Attributes
| Length | 500 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 177.85 excl. VAT
/ 5 pieces
£ 213.42 incl. VAT
- Usually arrives within 14 working days
Length
500 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24