References
Spartex:TH4X5EFA2-50
Rubix:268A5438
Manufacturer :093324 5
EAN:4043377091260


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
Product details : SPARTEX HEX HD SCR A2-50 4X5 SW7 093324 5
Hexagon head screws A2-50 4X5 SW7 DIN 933
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
| Threading diameter | 4 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m4 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 47.30 excl. VAT
/ 1,000 pieces
£ 56.76 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
4 mm
Standard
Metrical diameter
m4