SPARTEX HEX HD SCR A4-50 4X80 SW7 093344 80
Hexagon screws with total thread
See technical informationReferences
Spartex:TH4X80EFA4-50
Rubix:268A5456
Manufacturer :093344 80
EAN:4043377275202


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
Product details : SPARTEX HEX HD SCR A4-50 4X80 SW7 093344 80
Hexagon head screws A4-50 4X80 SW7 DIN 933
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
| Threading diameter | 4 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m4 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 30.41 excl. VAT
/ 100 pieces
£ 36.49 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Quality Grade
Threading diameter
4 mm
Standard
Metrical diameter
m4