SPARTEX HEX HD BOLTS A4-70 24X85 SW36 0931424 85
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X85PFA4-70
Rubix:268A4688
Manufacturer :0931424 85
EAN:4043377084842


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 24X85 SW36 0931424 85
Hexagon head bolts A4-70 24X85 SW36 DIN 931
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 35.83 excl. VAT
/ 10 pieces
£ 43.00 incl. VAT
- Usually arrives within 14 working days
Length
85 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24