SPARTEX HEX HD SCR A4-80 5X45 SW8 09334805 45
Hexagon screws with total thread
See technical informationReferences
Spartex:TH5X45EFA4-80
Rubix:268A5530
Manufacturer :09334805 45
EAN:4043377097651


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 5X45 SW8 09334805 45
Hexagon head screws A4-80 5X45 SW8 DIN 933
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 20.34 excl. VAT
/ 200 pieces
£ 24.41 incl. VAT
- Usually arrives within 14 working days
Length
45 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5