SPARTEX TH6X55EFA4-80-HEX HEAD SCREWS A4-80 6X55 SW10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X55EFA4-80
Rubix:264A8719
Manufacturer :09334806 55
EAN:4043377097866


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH6X55EFA4-80-HEX HEAD SCREWS A4-80 6X55 SW10
Hexagon head screws A4-80 6X55 SW10 DIN 933
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ 100 pieces
£ 19.61 incl. VAT
- In stock: Next day delivery
Length
55 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6