SPARTEX HEX HD SCR A2-70 8X130 SW17 093328 130
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:TH8X130EFA2
Spartex:TH8X130EFA2-70
Rubix:268A5669
Manufacturer :093328 130
EAN:4043377091796


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 8X130 SW17 093328 130
Hexagon head screws A2-70 8X130 SW17 DIN 933
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 12.74 excl. VAT
/ 50 pieces
£ 15.29 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8