SPARTEX HEX HD SCR A4-50 45X180 SW70 0933445 180
Hexagon screws with total thread
See technical informationReferences
Spartex:TH45X180EFA4-50
Rubix:268A5341
Manufacturer :0933445 180
EAN:4043377248787


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
Product details : SPARTEX HEX HD SCR A4-50 45X180 SW70 0933445 180
Hexagon head screws A4-50 45X180 SW70 DIN 933
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
| Threading diameter | 45 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m45 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 428.84 excl. VAT
/ 5 pieces
£ 514.60 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...