SPARTEX TH8X90EFA4-80-HEX HEAD SCREWS A4-80 8X90 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X90EFA4-80
Rubix:264A8889
Manufacturer :09334808 90
EAN:4043377098115


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH8X90EFA4-80-HEX HEAD SCREWS A4-80 8X90 SW17
Hexagon head screws A4-80 8X90 SW17 DIN 933
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 21.88 excl. VAT
/ 50 pieces
£ 26.25 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8