hexagon socket countersunk head screw
Threading diameter | 10 mm |
---|---|
Length | 50 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 10 mm |
---|---|
Length | 50 mm |
Material/finishing | stainless steel a2 |
Standard | iso 10642 |
Thread surface | total |
Class | a2 |
Type of imprint | hexagonal |
In stock: Next day delivery