SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 3X8 096323 8
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3X8EFA2-50
Rubix:268A6852
Manufacturer :096323 8
EAN:4043377109927


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 3X8 096323 8
Slotted countersunk head screws A2-50 3X8 DIN 963
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ 1,000 pieces
£ 6.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
8 mm
Material/finishing
Metrical diameter
m3